Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 80
Mfr # 7100099251
Zoro # G2102690
product price: $3.85
/ea
Sold in multiples of 100 for $385.00
$385.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099251
- Zoro # G2102690
- UPC # 00076308896461
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Item | Fiber Disc |
Color | Orange |
Vacuum Hole Design | No Hole |
Series | 787C |
Backing Material | Fiber |
Grade | Coarse |
Grit | 80 |
Features | Self-Lubricating Grinding Aid |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Unthreaded Hole |
Coating Coverage | Closed |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 5 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2"Back-upPadResinFiberDiscandAL-traCUTDisc, 5/8"-11UNCNut (59611)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Aluminum Oxide (104418)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- 3M Fiber Disc, Fine, 12,000 Max. RPM, PK25 (7010361918)
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (00076308896515)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- 3M Fibre Disc, 3", 80 Grade, PK90 (33392)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- 3M Fiber Discs