Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 60
Mfr # 00076308896379
Zoro # G2102733
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00076308896379
- Zoro # G2102733
- UPC # 00076308896379
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Item | Fiber Disc |
Color | Orange |
Series | 787C |
Vacuum Hole Design | No Hole |
Grit | 60 |
Backing Material | Fiber |
Grade | Coarse |
Features | Self-Lubricating Grinding Aid |
Coating Coverage | Closed |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 5 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK100 (66254487394)
- 3M Pad Wrench A0022, 24 mm, 1/pk (28108)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62273)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- 3M Fiber Discs, 4" dia., Abrasive Grit 60 (7100100984)
- 3M PSA Cloth Disc 348D, 18" 14", 80 X-weight (348D)
- 3M Wetordry Cloth Disc 281W, 8inxNH, P600, 50/bx, 5 bx/pk (7100114079)
- 3M PSA Cloth Disc 348D, 5inxNH 40 X-weight, (348D)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099287)
- 3M Fibre Disc, 2", 36 Grade, PK90 (33377)
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 50 Grit (62418)
- 3M Fiber Discs