Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 36
Mfr # 7100099572
Zoro # G2102611
Sold in multiples of 100 for $429.00
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100099572
- Zoro # G2102611
- UPC # 00076308896287
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Item | Fiber Disc |
Color | Orange |
Vacuum Hole Design | No Hole |
Series | 787C |
Backing Material | Fiber |
Grade | Extra Coarse |
Grit | 36 |
Connector Type | Unthreaded Hole |
Coating Coverage | Closed |
Maximum Operating Speed | 12,000 RPM |
Resistance Properties | Tear |
Features | Self-Lubricating Grinding Aid |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 5 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Extra Coarse, 36 Grit, Type 27 (7010308895)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic (66253371181)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90783)
- MARCO #4 Brass Poly TC NPS Nozzle - 1/4" (10TC4BP)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 5"X7/8", Grit: 36+ (51141-27401)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- 3M Disc Sanding Power 5In 220Grit (27256)
- 3M Fiber Discs, 7" dia., Abrasive Grit 120 (7100099262)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- 3M Fiber Discs