Shop All Fiber Discs
3M
Fiber Discs, 5" dia., Abrasive Grit 36
Mfr # 7100099571
Zoro # G2102377
product price: $4.19
/ea
Sold in multiples of 100 for $419.00
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099571
- Zoro # G2102377
- UPC # 00076308895907
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 5 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 5 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl A24 (11A141)
- HHIP SC-3 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0113)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- FLEX-HONE TOOL BC4M32 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 320 Grit, Silicon Carbide (SC) (BC4M32)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (7100100961)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (00076308896768)
- 3M PSA Cloth Disc 348D, 15inxNH 60 X-weight (348D)
- 3M Fiber Discs