Shop All Fiber Discs
3M
Fiber Discs, 4" dia., Abrasive Grit 120
Mfr # 7100100959
Zoro # G2552781
product price: $3.59
/ea
Sold in multiples of 100 for $359.00
$359.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100100959
- Zoro # G2552781
- UPC # 00076308897123
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | No Hole |
Overall Diameter | 4 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Attachment Type | TS |
Vacuum Hole Design | No Hole |
Series | 787C |
Item | Quick-Change Sanding Disc |
Color | Orange |
Grade | Medium |
Grit | 120 |
Backing Material | Fiber |
Coating Coverage | Closed |
Maximum Operating Speed | 12,000 RPM |
Resistance Properties | Tear |
Quick Change System | TS |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 4 in, Quick Change System TS, Series 787C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- POWERBUILT 3" Fine Crimped Wire Cup Brush (642631)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Fiber Discs, 7" dia., Abrasive Grit 120 (7100099262)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- 3M MultiFlex Abrasive Disc, 5In, Purple, PK100 (048011-92272)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- 3M Cubitron Ii Fibre Disc, 982C, 4"X5/8", 36 Grit (51141-27763)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 50 Grit (40093)
- 3M Fiber Discs