Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia., Abrasive Grit 80
Mfr # 7100099269
Zoro # G2102429
product price: $4.65
/ea
Sold in multiples of 100 for $465.00
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099269
- Zoro # G2102429
- UPC # 00076308896133
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 13,300 RPM |
Color | Maroon |
Item | Fiber Disc |
Attachment Type | TN Quick Change |
Vacuum Hole Design | No Hole |
Series | 782C |
Grade | Coarse |
Backing Material | Fiber |
Grit | 80 |
Resistance Properties | Tear |
Maximum Operating Speed | 13,300 RPM |
Connector Type | TN |
Coating Coverage | Closed |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 4 1/2 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 6" Grip 1000 (23-6NHF-1000)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 80G, PK25 (66623353312)
- NORTON CO 5" Stick & Sand No-Hole PSA Sanding Disc 40-Grit, PK 4 (48908)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100981)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- 3M Large Area Paint/Rust Stripper, 0317, PK12 (03172)
- 3M Clean Sanding Disc 360L, 20805, 6", P800 (360L 473)
- 3M CUBITRON Fiber Disc, 6 in Dia, 7/8 in Arbor, PK25 (7100242964)
- 3M Fiber Discs