Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia., Abrasive Grit 60
Mfr # 7100099287
Zoro # G2102751
product price: $3.39
/ea
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099287
- Zoro # G2102751
- UPC # 00076308896362
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 13,300 RPM |
Vacuum Hole Design | No Hole |
Series | 787C |
Color | Orange |
Item | Fiber Disc |
Backing Material | Fiber |
Grade | Coarse |
Grit | 60 |
Features | Self-Lubricating Grinding Aid |
Coating Coverage | Closed |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 4 1/2 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Circle Cool Threaded Med, 7In (50410)
- DYNABRADE Band, 3"dia.X3", NWN, Med (90770)
- NORTON ABRASIVES CutOff Whl, Toolroom, 2-1/2"x.035"x1/8" (66243528476)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146918)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 9-1/8"X7/8", Grit: 36+ (51141-27403)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 3" x 1 1/4" Aluminum Oxide A MED (7000045941)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- 3M Cubitron Ii Fibre Disc, 982C, 4"X5/8", 36 Grit (51141-27763)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 4" x 1 1/4" Aluminum Oxide A MED (7000120710)
- 3M Disc Sanding Power 5In 220Grit (27256)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25 (78072775359)
- 3M Fiber Discs