Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia., Abrasive Grit 60
Mfr # 7100099272
Zoro # G2102331
product price: $3.45
/ea
Sold in multiples of 100 for $345.00
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099272
- Zoro # G2102331
- UPC # 00076308895983
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 4 1/2 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire End Brush, 1/2", 0003000500 (0003000500)
- EXCEL BLADES 12 Piece Assorted Mini Needle File Set (55608IND)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/4D, TR (66261047580)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- 3M Paint and Rust Stripper, PK24 (03173)
- 3M Cubitron Ii Fibre Disc, 982C, 4"X5/8", 36 Grit (51141-27763)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- 3M Fibre Disc 982C, TN Quick Change, 7in, 36+, Trial Pack, 10/pk (7010363648)
- 3M Square/Cross Pad Mandrel 28385, 1/4 in 3 (28385)
- 3M Fiber Discs, 2" dia., Abrasive Grit 80 (7100100962)
- WEILER 9 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole (69872)
- 3M Fiber Discs