Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia., Abrasive Grit 36
Mfr # 7100109858
Zoro # G2552702
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100109858
- Zoro # G2552702
- UPC # 00051125872546
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 4 1/2 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (211762)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261041384)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Coarse (07D032)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45251)
- 3M Fiber Discs, 4" dia., Abrasive Grit 120 (7100100965)
- 3M Disc Sanding Power 5In 220Grit (27256)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 5"X7/8", Grit: 36+ (51141-27401)
- 3M Large Area Paint/Rust Stripper, 0317, PK12 (03172)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 220 Grit (40308)
- 3M Fiber Discs