Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia., Abrasive Grit 36
Mfr # 7100099275
Zoro # G2552580
product price: $4.29
/ea
Sold in multiples of 100 for $429.00
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099275
- Zoro # G2552580
- UPC # 00076308896270
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 4 1/2 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41837)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire (77696090179)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099287)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100109858)
- 3M Paint and Rust Stripper, PK24 (03173)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (7100099270)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Fiber Disc, 7x7/8, 24G, PK100 (7000118953)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (60440229668)
- 3M Fiber Discs