Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia., Abrasive Grit 36
Mfr # 00076308896331
Zoro # G2102961
product price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00076308896331
- Zoro # G2102961
- UPC # 00076308896331
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 13,300 RPM |
Attachment Type | TN Quick Change |
Vacuum Hole Design | No Hole |
Color | Orange |
Series | 787C |
Item | Fiber Disc |
Grade | Extra Coarse |
Backing Material | Fiber |
Grit | 36 |
Coating Coverage | Closed |
Connector Type | TN |
Features | Self-Lubricating Grinding Aid |
Resistance Properties | Tear |
Maximum Operating Speed | 13,300 RPM |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 4 1/2 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Wolverine AO RFD 80Z Grit 7/8 Arbor Hole (59577)
- HHIP 5 X 1-3/4 X 1-1/4" D11A2 Flaring Cup Diamond Wheel (2405-5275)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 36/46G, Brown (07660788260)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 120G (12140)
- 3M Fiber Discs, 7" dia., Abrasive Grit 120 (7100099262)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- 3M Paint and Rust Stripper, PK24 (03173)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099287)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100109880)
- WEILER 9 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59543)
- 3M Fiber Discs