Shop All Fiber Discs
3M
Fiber Discs, 4-1/2" dia, Abrasive Grit 120
Mfr # 7100099280
Zoro # G2102779
Sold in multiples of 100 for $325.00
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100099280
- Zoro # G2102779
- UPC # 00076308896546
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 120, Overall Diameter 4 1/2 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- PREMIER 2-3/4" x 5-1/4" Home Pro Sanding Block, Rubber (SB301)
- CLESCO SD-016032-04NL Standard Nut Lock Sanding Drum with Shank (SD-016032-04NL)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 80 Grit, PK50 (7100044450)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx35 (7010362340)
- 3M PSA Cloth Disc 348D, 15inxNH 60 X-weight (348D)
- 3M CUBITRON II FIBER ROLOC DISC BX/15 (3M33391)
- 3M PSA Cloth Disc 348D, 5inxNH 40 X-weight, (348D)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099283)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (7100100961)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- 3M Fiber Discs