Shop All Fiber Discs
3M
Fiber Discs, 3" dia., Abrasive Grit 80
Mfr # 7100100961
Zoro # G2102830
Sold in multiples of 200 for $498.00
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100100961
- Zoro # G2102830
- UPC # 00076308897000
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | No Hole |
Overall Diameter | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 20,000 RPM |
Item | Quick-Change Sanding Disc |
Vacuum Hole Design | Non-Vacuum |
Series | 787C |
Attachment Type | TR |
Color | Orange |
Grit | 80 |
Backing Material | Fiber |
Grade | Coarse |
Quick Change System | TR |
Coating Coverage | Closed |
Maximum Operating Speed | 20,000 RPM |
Resistance Properties | Tear |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series 787C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD500H)
- DEWALT 4-1/2" x 7/8" 40g XP flap disc (DW8250)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775465)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (00076308896768)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099287)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- 3M Steel Ball 06622, 1/pk (06622)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 36 Grit (7100109883)
- 3M Fiber Discs