Shop All Fiber Discs
3M
Fiber Discs, 3" dia., Abrasive Grit 80
Mfr # 00076308896768
Zoro # G2102648
Sold in multiples of 50 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 00076308896768
- Zoro # G2102648
- UPC # 00076308896768
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | No Hole |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series 782C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- MIRKA Mesh Grip Disc, 5in, 320 Grit, Ceramic, PK50 (AC-232-320)
- 3M PSA Cloth Disc 348D, 20inxNH 40 X-weight (7000118887)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 5"X7/8", Grit: 36+ (51141-27401)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099573)
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099035)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- 3M Fiber Discs