Shop All Fiber Discs
3M
Fiber Discs, 3" dia., Abrasive Grit 36
Mfr # 7100100981
Zoro # G2102867
product price: $2.85
/ea
Sold in multiples of 200 for $570.00
$570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100100981
- Zoro # G2102867
- UPC # 00076308896904
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | No Hole |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series 787C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs (M40594)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11T062)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099287)
- 3M 3M Light Rust and Paint Remover, 03173 (7010328053)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099259)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099573)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- 3M FiberSanding Disc, 7 in. (7000118943)
- AVANTI PRO Ap 4-1/2X5/8-11 Qk Strp Nonwovn (PNW045STRB01G)
- 3M Fiber Discs