Shop All Fiber Discs
3M
Fiber Discs, 3" dia., Abrasive Grit 36
Mfr # 7100100942
Zoro # G2102663
product price: $2.89
/ea
Sold in multiples of 200 for $578.00
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100100942
- Zoro # G2102663
- UPC # 00076308896669
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | No Hole |
Overall Diameter | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 20,000 RPM |
Vacuum Hole Design | No Hole |
Item | Quick-Change Sanding Disc |
Series | 782C |
Color | Red |
Backing Material | Fiber |
Grit | 36 |
Grade | Extra Coarse |
Coating Coverage | Closed |
Resistance Properties | Tear |
Quick Change System | TR |
Maximum Operating Speed | 12,000 RPM |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series 782C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 (66261121035)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 60G, 3-1/2" W, 60 Grit, CoolCut XX (07F506)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X (102742)
- 3M Fibre Disc, 2", 36 Grade, PK90 (33377)
- 3M Fibre Disc, 3", 80 Grade, PK90 (33392)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099294)
- 3M Fiber Discs, 3" dia., Abrasive Grit 60 (7100100885)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (7100099270)
- VSM ABRASIVES. VSM Resin Fiber Disc, , Ceramic, 5" X 7/8", 60 Grit (149144)
- 3M Fiber Discs