Shop All Fiber Discs
3M
Fiber Discs, 3" dia., Abrasive Grit 120
Mfr # 7100100966
Zoro # G2102727
Sold in multiples of 200 for $558.00
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100100966
- Zoro # G2102727
- UPC # 00076308897055
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | No Hole |
Overall Diameter | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 20,000 RPM |
Series | 787C |
Attachment Type | TR |
Item | Quick-Change Sanding Disc |
Color | Orange |
Vacuum Hole Design | Non-Vacuum |
Grit | 120 |
Backing Material | Fiber |
Grade | Medium |
Resistance Properties | Tear |
Coating Coverage | Closed |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series 787C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Twisted Wool, Cutting Pad, 1.5"x7.5"dia. (MPADTW-7.5-1.5)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/4" dia. (05194)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 1000G (66623357616)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- 3M MultiFlex Abrasive Disc, 5In, Purple, PK100 (048011-92272)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- 3M Wetordry Cloth Disc 281W, 8inxNH, P600, 50/bx, 5 bx/pk (7100114079)
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099571)
- WEILER 9 Wolverine AO RFD 60AO Grit 7/8 Arbor Hole (59546)
- 3M Fiber Discs