Shop All Fiber Discs
3M
Fiber Discs, 2" dia., Abrasive Grit 80
Mfr # 7100100962
Zoro # G2102803
Sold in multiples of 200 for $438.00
$438.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100100962
- Zoro # G2102803
- UPC # 00076308896997
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Overall Diameter | 2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 30,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Item | Quick-Change Sanding Disc |
Color | Orange |
Series | 787C |
Attachment Type | TR |
Grade | Coarse |
Backing Material | Fiber |
Grit | 80 |
Coating Coverage | Closed |
Resistance Properties | Tear |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series 787C, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-6330)
- WEILER 3-1/2" Nylox Disc Brush, Crimped Filament.040/80SC Fill, 7/8" Arbor Hole (85798)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 2 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252835632)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100109880)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (00076308896652)
- 3M 3M„¢ Fiber Disc 982C 4-1/2" x 7/8" Precision Shaped Ceramic Grain 36+ Grit (7000148153)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P220 (82466)
- 3M Fiber Disc, Fine, 12,000 Max. RPM, PK25 (7010361918)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119196)
- 3M Fiber Discs