Shop All Fiber Discs
3M
Fiber Discs, 2" dia., Abrasive Grit 60
Mfr # 7100100989
Zoro # G2102639
Sold in multiples of 200 for $390.00
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100100989
- Zoro # G2102639
- UPC # 00076308896706
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Overall Diameter | 2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 30,000 RPM |
Series | 782C |
Attachment Type | TR |
Item | Quick-Change Sanding Disc |
Vacuum Hole Design | Non-Vacuum |
Color | Red |
Grade | Coarse |
Backing Material | Fiber |
Grit | 60 |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Resistance Properties | Tear |
Coating Coverage | Closed |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series 782C, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055371)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- VSM Abrasive Roll, AO, 80 Grit, 1"x50 yd., Br (332647)
- SHARK INDUSTRIES Resin Fiber Discs - A/O 9" 80 Grit - 25 Pk (90800)
- 3M Fiber Discs, 7" dia., Abrasive Grit 120 (7100099262)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- 3M Steel Ball 06622, 1/pk (06622)
- 3M Paint and Rust Stripper, PK24 (03173)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 9-1/8"X7/8", Grit: 36+ (51141-27403)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099294)
- WEILER 4-1/2 Wolverine AO RFD 60AO Grit 5/8-11 UNC (59976)
- 3M Fiber Discs