Shop All Fiber Discs
3M
Fiber Discs, 2" dia., Abrasive Grit 60
Mfr # 7100100982
Zoro # G2102788
product price: $1.99
/ea
Sold in multiples of 200 for $398.00
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100100982
- Zoro # G2102788
- UPC # 00076308896942
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Overall Diameter | 2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 30,000 RPM |
Series | 787C |
Color | Orange |
Item | Quick-Change Sanding Disc |
Vacuum Hole Design | Non-Vacuum |
Attachment Type | TR |
Backing Material | Fiber |
Grade | Coarse |
Grit | 60 |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Resistance Properties | Tear |
Coating Coverage | Closed |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series 787C, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abralon 3" Grip Assort (8A-203-AP)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- JAZ USA 3" Standard Twist Knot Wire Wheel, 20 Knots, .020" Steel, 1/4" Shank (39058)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (00076308896515)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (7100099270)
- 3M Disc Sanding Power 5In 220Grit (27256)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099573)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099294)
- SCOTCH-BRITE Fiber Disc, 14" dia., 1-1/4" Mounting Hole (7010364344)
- 3M Fiber Discs