Shop All Fiber Discs
3M
Fiber Discs, 2" dia., Abrasive Grit 36
Mfr # 7100100974
Zoro # G2102821
product price: $3.15
/ea
Sold in multiples of 200 for $630.00
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100100974
- Zoro # G2102821
- UPC # 00076308896898
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series 787C, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 7/8, PK10 (71-10824AFK)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- 3M Fibre Disc, 2", 36 Grade, PK90 (33377)
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 9-1/8"X7/8", Grit: 36+ (51141-27403)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- 3M Fiber Discs, 2" dia., Abrasive Grit 120 (7100100964)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX45120)
- 3M Fiber Discs