Shop All Fiber Discs
3M
Fiber Discs, 2" dia., Abrasive Grit 120
Mfr # 7100100964
Zoro # G2102797
product price: $2.25
/ea
Sold in multiples of 200 for $450.00
$450.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100100964
- Zoro # G2102797
- UPC # 00076308897048
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Mounting Hole Size | No Hole |
Overall Diameter | 2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 30,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Color | Orange |
Item | Quick-Change Sanding Disc |
Attachment Type | TR |
Series | 787C |
Backing Material | Fiber |
Grit | 120 |
Grade | Medium |
Maximum Operating Speed | 30,000 RPM |
Resistance Properties | Tear |
Coating Coverage | Closed |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series 787C, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Benchstone (61463685855)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8024)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- 3M Fibre Disc, 2", 36 Grade, PK90 (33377)
- 3M 3M 9099 Paint and Rust Stripper Kit, 4 in Dia, For Standard Household Drills (9099)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100109880)
- 3M Disc Pad Holder, 7in D, 6000 RPM, Threaded (7000028353)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099275)
- UNITED ABRASIVES/SAIT SAIT 50383 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 50 Grit, 25-Pack (50383)
- 3M Fiber Discs