Shop All Fiber Discs
3M
Fiber Disc, Fine, 12,000 Max. RPM, PK25
Mfr # 7010361918
Zoro # G4580549
product price: $39.95
/pk 25, $1.60/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010361918
- Zoro # G4580549
- UPC # 00051144200535
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Max. RPM | 12,000 RPM |
Grade | Coarse |
Backing Material | Fiber |
Series | 381C |
Item | Fiber Disc |
Grit | 100 |
Vacuum Hole Design | Non-Vacuum |
Color | Brown |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 100, Overall Diameter 5 in, Series 381C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91070)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 (91236)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099035)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Fibre Disc 982C, TN Quick Change, 7in, 36+, Trial Pack, 10/pk (7010363648)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- 3M Paint and Rust Stripper, PK24 (03173)
- 3M CUBITRON II FIBER ROLOC DISC BX/15 (3M33391)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 24G, PK25 (66623353309)
- 3M Fiber Discs