Shop All Back Up Pads
3M
Fiber Disc Backup Pad, 5 in Dia, PK10
Mfr # 88656
Zoro # G803658122
original price:
$288.99
3% off
new price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Quick Change
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88656
- Zoro # G803658122
- UPC # 00638060886564
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/8"-11 |
Overall Diameter | 5 in |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Overall Width | 5 in |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Fiber Disc Backup Pad, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Extra Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Red, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 13/16 in, Product Type Disc Backup Pad, Features Ribbed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit (9A-125-180)
- VSM Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X (307850)
- 3M Buffing Pad Flat Face 28873, 3-1/2in, Grey Foam, 50/pk (28873)
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- 3M Disc Interface Pad, 5 In Dia, PK100 (02795)
- 3M Disc Pad Hub, 2-1/2 in. (28476)
- 3M Hook-and-Loop Disc Backup Pad, 5 in Dia (89925)
- 3M Disc Pad Hook Saver, 6 In. (20445)
- WALTER SURFACE TECHNOLOGIES Thread, 3/8" X 24- 4" Backing Pads (15D015)
- 3M Back Up Pads