Shop All Back Up Pads
3M
Fiber Disc Backup Pad, 4 1/2 in Dia, PK10
Mfr # 88655
Zoro # G703658116
product price: $289.99
/pk 10, $29.00/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Face Mounting Type Quick Change
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 13,300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88655
- Zoro # G703658116
- UPC # 00638060886557
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 5/8"-11 |
Overall Width | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Fiber Disc Backup Pad |
Face Mounting Type | Quick Change |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 13,300 RPM |
Density | Extra Hard |
Color | Red |
Body Material | Plastic |
Thickness | 4/5 in |
Number of Vacuum Holes | Non-Vacuum |
Device Material | Plastic |
Backup Pad Shape | Round |
Connector Type | Threaded Hole |
Product Type | Disc Backup Pad |
Overall Thickness | 13/16 in |
Features | Ribbed |
Maximum Operating Speed | 13,300 RPM |
Description
Fiber Disc Backup Pad, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Extra Hard, Maximum Operating Speed 13,300 RPM, Number of Vacuum Holes Non-Vacuum, Color Red, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness 13/16 in, Product Type Disc Backup Pad, Features Ribbed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 5in Dia x 1/4inT x 7/8in Cntr Hole Dia, 5/Pk (A-95962-5)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- CONTINENTAL ABRASIVES 6" 320 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN320)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- 3M Disc Pad Kit, 3" x 1/2", 5/16-24 Int (60440127995)
- 3M Hook-and-Loop Disc Backup Pad, 5 in Dia (89925)
- 3M Finishing Material (81235)
- 3M Disc Pad Face Plate Hub, 2.5 in D, PK10 (88743)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- 3M Disc Pad, 5 in. (20353)
- MILWAUKEE TOOL 6" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-6305)
- 3M Back Up Pads