Shop All Rotary Tool Accessories
3M
Festool Rotary Polisher SHINEX RAP
Mfr # 29940
Zoro # G902542667
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No Load RPM 2100
- Application Polishing
- Dia. (In.) 6
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29940
- Zoro # G902542667
- UPC # 14549277850
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 6 |
Details
No Load RPM | 2100 |
Application | Polishing |
Power Source | Electric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 15/16 in. (101030-0240)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/32 (C18432)
- GARLOCK SAFETY SYSTEMS Mobile Tie-off Point (301528)
- 3M Cutter, Threaded Point, 1500 RPM, PK50 (7100230888)
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- 3M Spacer A0196, 1/pk (28140)
- DREMEL High Speed Cutter, 1/8 In. Dia., PK2 (194)
- BOSCH Dremel® 709-02 110-Piece All-Purpose Accessory Kit for Dremel® Rotary Tools (709-02)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DREMEL Mandrel, Screw (401)
- 3M Rotary Tool Accessories