Shop All Rotary Tool Accessories
3M
Festool Rotary Polisher SHINEX RAP 150-21 FE
Mfr # 29957
Zoro # G002652549
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Polishing
- Dia. (In.) 6
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29957
- Zoro # G002652549
- UPC # 14549277867
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 6 |
Details
Application | Polishing |
Power Source | Electric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (30-000132)
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- 3M Cutter, Threaded Point, 1500 RPM, PK50 (7100230888)
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- 3M Spacer A0196, 1/pk (28140)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- WEN Rotary Tool Accessory Kit, 282 Piece (WE7879)
- DEWALT Oscillating Hardwood Blade (DWA4205)
- 3M Rotary Tool Accessories