Shop All Electric Sanders
3M
Festool Random Orbit Sander ETS EC
Mfr # 29943
Zoro # G602652307
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 150/3 EQ
- Max. Wheel Dia. 6 in
- Application Coarse Sanding, Paint Removal, Sanding
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29943
- Zoro # G602652307
- UPC # 14549286012
- Country of Origin Germany
- Category Electric Sanders
Dimensions
Size | 150/3 EQ |
Max. Wheel Dia. | 6 in |
Details
Application | Coarse Sanding, Paint Removal, Sanding |
Power Source | Electric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525472)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 8 in. (WP-5-ST)
- SUPERIOR STEEL Replacement Blade for 18-Gauge Shear Cutter (SB180)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- 3M Random Orbital Sander, 1200 RPM, .31" dia. (05114120208)
- 3M Buffer 28333, 3 in. dia. (28333)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- HUTCHINS MANUFACTURING SANDER 6" RANDOM ORB VA REDLINE (HU3960)
- 3M Sanders & Accessories