Shop All Electric Sanders
3M
Festool Random Orbit Sander
Mfr # 29944
Zoro # G602652185
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 150/5 EQ-Plus
- Max. Wheel Dia. 6 in
- Application Coarse Sanding, Paint Removal, Sanding
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29944
- Zoro # G602652185
- UPC # 14549286142
- Country of Origin Germany
- Category Electric Sanders
Dimensions
Size | 150/5 EQ-Plus |
Max. Wheel Dia. | 6 in |
Details
Application | Coarse Sanding, Paint Removal, Sanding |
Power Source | Electric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Teakwood Hand Float w/Wood, 18"x3-1/4 (CF269)
- DYNABRADE Contact Wheel, 5/16"x1/8"x1/4" (11066)
- ASTRO PNEUMATIC BLADE 6" SERRATED F/1770 (AO17705)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- 3M Random Orbital Sander, 1200 RPM, .31" dia. (05114120208)
- 3M Buffer 28333, 3 in. dia. (28333)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- 3M Electric Sanders