Shop All Wire Disconnects
3M
Female Flag Discon, Bare, 22-18AWG, PK1000
Mfr # MU18-250DF/FLAGK
Zoro # G8704534
product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 22 to 18 AWG
- Connection Type Crimp
- Insulation Type Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-250DF/FLAGK
- Zoro # G8704534
- UPC # 00054007013037
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.5 in |
Barrel Inside Dia. | 0.08 in |
Minimum Conductor Size | 22 AWG |
Pad Width | 0.25 in |
Barrel Inside Diameter | 0.075 in |
Tab Width | 0.11 in |
Connection Width | 0.25 in |
Mates with Female Width | 0.250 in |
Mates with Male Tab Width (W') | 0.250 in |
Maximum Conductor Size | 18 AWG |
Barrel Length | 0.25 in |
Description
Female Flag Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- SECURITRON Push to Exit Button, DPST, Momentary, 5A (PB22)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD21)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- 3M Wire Disconnects