Shop All Wire Disconnects
3M
Female Flag Discon, Bare, 22-18AWG, PK1000
Mfr # MU18-187DF/FLAGK
Zoro # G5726987
product price: $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Connection Type Crimp
- Insulation Type Bare
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-187DF/FLAGK
- Zoro # G5726987
- UPC # 00054007013020
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.46 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.075 in |
Mates with Male Tab Width (W') | 0.187 in |
Tab Width | 0.25 in |
Pad Width | 0.187 in |
Barrel Length | 0.20 in |
Connection Width | 0.187 in |
Mates with Female Width | 0.187 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Barrel Inside Diameter | 0.075 in |
Description
Female Flag Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.46 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- SHARKBITE Sharkbite U637LFA 0.5 x 0.375 in. Right & Left Compression Adapter - Chrome (U637LFA)
- 3M Wire Disconnects