Shop All Wire Disconnects
3M
Female Flag Discon, Bare, 16-14AWG, PK1000
Mfr # MU14-250DFHT/FLAGK
Zoro # G5823264
product price: $265.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$265.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Connection Type Crimp
- Wire Range 16 to 14 AWG
- Insulation Type Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-250DFHT/FLAGK
- Zoro # G5823264
- UPC # 00054007018391
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.51 in |
Barrel Inside Dia. | 0.095 in |
Pad Width | 0.25 in |
Connection Width | 0.25 in |
Barrel Length | 0.26 in |
Mates with Male Tab Width (W') | 0.25 in |
Minimum Conductor Size | 16 AWG |
Barrel Inside Diameter | 0.095 in |
Maximum Conductor Size | 14 AWG |
Mates with Female Width | 0.25 in |
Description
Female Flag Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards RoHS Compliant, Insulation Type Bare, Overall Length 0.51 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Neutral, Single Relay, White (LHMTS1-N-WH)
- WIREMOLD WHT Elbow Cord Cover (C17)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5WHC2)
- 3M Wire Disconnects