Shop All Wire Disconnects
3M
Female Disconnect, Yellow, 12-10AWG, PK500
Mfr # MVI10-250DFK
Zoro # G7564873
product price: $220.99
/pk 500, $0.44/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVI10-250DFK
- Zoro # G7564873
- UPC # 00054007695783
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.128 in |
Connection Width | 0.25 in |
Minimum Conductor Size | 12 AWG |
Pad Width | 0.25 in |
Maximum Insulation Outer Diameter | 0.25 in |
Mates with Male Tab Width (W') | 0.25 in |
Maximum Conductor Size | 10 AWG |
Overall Diameter | 0.23 in |
Mates with Female Width | 0.25 in |
Barrel Length | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Diameter (D) | 0.23 in |
Barrel Inside Diameter | 0.128 in |
Tab Width | 0.25 in |
Description
Female Disconnect, Insulation Color Yellow, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.95 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- JOHNSON CONTROLS A19Aaf-12C Remote Bulb (A19AAF-12C)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MVU10-375DFK)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- ANCOR 12-10 Male Disconnect Fully Insulated, PK 100 (221429)
- 3M Wire Disconnects