Shop All Wire Disconnects
3M
Female Disconnect, Yellow, 12-10AWG, PK500
Mfr # MNGI10-250DFIK
Zoro # G5699881
product price: $248.99
/pk 500, $0.50/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNGI10-250DFIK
- Zoro # G5699881
- UPC # 00054007695639
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.94 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.165 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.165 in |
Tab Width | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Outside Diameter | 0.25 in |
Barrel Length | 0.25 in |
Mates with Male Tab Width (W') | 0.25 in |
Mates with Female Width | 0.25 in |
Male Tab Width (W') | 0.250 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.165 in, Barrel Outside Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTOW (4GAC1)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- 3M Wire Disconnects