Shop All Wire Disconnects
3M
Female Disconnect, Yellow, 12-10AWG, PK250
Mfr # MNHU10-250DFIK
Zoro # G4147118
product price: $296.99
/pk 250, $1.19/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNHU10-250DFIK
- Zoro # G4147118
- UPC # 00054007063155
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.2 in |
Barrel Inside Dia. | 0.165 in |
Maximum Conductor Size | 10 AWG |
Tab Width | 0.25 in |
Overall Width | 0.39 in |
Male Tab Width (W') | 0.25 in |
Pad Width | 0.25 in |
Minimum Conductor Size | 12 AWG |
Barrel Inside Diameter | 0.165 in |
Barrel Length | 0.25 in |
Diameter (D) | 0.32 in |
Connection Width | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Overall Diameter | 0.32 in |
Mates with Male Tab Width (W') | 0.25 in |
Description
Female Disconnect, Insulation Color Yellow, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Safety Technology Inc STI Pushbutton (SS2128EX-EN)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve (BDA260201)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- 3M Wire Connectors & Disconnects