Shop All Wire Disconnects
3M
Female Disconnect, Yellow, 12-10AWG, PK25
Mfr # FDI10-250Q
Zoro # G5186991
product price: $10.59
/pk 25, $0.42/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Yellow
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FDI10-250Q
- Zoro # G5186991
- UPC # 00051128599990
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.99 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.128 in |
Barrel Length (Imperial) | 0.25 Inch |
Maximum Insulation Outer Diameter (Imperial) | 0.25 Inch |
Overall Length (Metric) | 25.146 mm |
Overall Width (Metric) | 9.4 mm |
Diameter (D) | 0.23 Inch |
Overall Length (Imperial) | 0.99 in |
Pad Width | 0.25 in |
Maximum Insulation Outer Diameter (Metric) | 3.7 mm |
Tab Width | 0.25 |
Connection Width (Metric) | 6.35 mm |
Overall Diameter (Metric) | 5.84 mm |
Mates with Male Tab Width (W') | 0.25 Inch |
Barrel Length (Metric) | 6.35 mm |
Maximum Conductor Size | 10 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Overall Width (Imperial) | 0.37 in |
Overall Diameter (Imperial) | 0.23 in |
Connection Width (Imperial) | 0.25 in |
Minimum Conductor Size | 12 AWG |
Mates with Female Width | 0.25 Inch |
Conductor Size | 12 - 10 AWG |
Barrel Inside Diameter | 0.128 Inch |
Description
Female Disconnect, Insulation Color Yellow, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.99 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J80604CHSCWW)
- GROTE Electronic Dome Switch (44240)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM10)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- 3M Wire Connectors & Disconnects