Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK250
Mfr # MNHU18-250DFIK
Zoro # G5601933
product price: $223.99
/pk 250, $0.90/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNHU18-250DFIK
- Zoro # G5601933
- UPC # 00054007063551
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.2 in |
Barrel Inside Dia. | 0.08 in |
Male Tab Width (W') | 0.25 in |
Minimum Conductor Size | 22 AWG |
Overall Width | 0.37 in |
Barrel Inside Diameter | 0.08 in |
Overall Diameter | 0.23 in |
Tab Width | 0.25 in |
Maximum Conductor Size | 18 AWG |
Barrel Length | 0.25 in |
Connection Width | 0.25 in |
Pad Width | 0.25 in |
Diameter (D) | 0.23 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- 3M Wire Connectors & Disconnects