Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK25
Mfr # FDV18-187Q
Zoro # G6069271
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Insulation Type Vinyl
- Connection Type Crimp
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # FDV18-187Q
- Zoro # G6069271
- UPC # 00051128600078
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.08 in |
Pad Width | 0.187 Inch |
Mates with Male Tab Width (W') | 0.187 Inch |
Barrel Length | 0.25 Inch |
Conductor Sizes | 22 - 18 AWG |
Maximum Insulation Outer Diameter | 0.145 Inch |
Length | 0.78 Inch |
Description
Female Disconnect, Insulation Color Red, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.87 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry, 6 Gang, .0625 Galvanized Steel (TB-635)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- 3M Wire Connectors & Disconnects