Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp
Mfr # FDI18-250Q
Zoro # G5187052
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # FDI18-250Q
- Zoro # G5187052
- UPC # 00051128600030
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.87 in |
Barrel Inside Dia. | 0.08 in |
Maximum Conductor Size | 18 AWG |
Barrel Length (Metric) | 6.35 mm |
Overall Length (Metric) | 22.098 mm |
Connection Width (Imperial) | 0.25 in |
Barrel Inside Diameter | 0.08 Inch |
Overall Length (Imperial) | 0.87 in |
Mates with Female Width | 0.25 Inch |
Tab Width | 0.25 |
Maximum Insulation Outer Diameter (Metric) | 3.7 mm |
Barrel Length (Imperial) | 0.25 Inch |
Overall Diameter (Imperial) | 0.23 in |
Overall Width (Imperial) | 0.37 in |
Pad Width | 0.25 in |
Conductor Size | 22 - 18 AWG |
Connection Width (Metric) | 6.35 mm |
Diameter (D) | 0.23 Inch |
Overall Width (Metric) | 9.4 mm |
Mates with Male Tab Width (W') | 0.25 Inch |
Maximum Insulation Outside Diameter | 0.145 in |
Overall Diameter (Metric) | 5.84 mm |
Minimum Conductor Size | 22 AWG |
Maximum Insulation Outer Diameter (Imperial) | 0.145 Inch |
Description
Female Disconnect, Insulation Color Red, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.87 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- ZSI SWP Loop Clamp, 2x3/4", 0.406" Hole (SPW-32)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- 3M Wire Disconnects