Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MVU18-250DFK
Zoro # G5594434
product price: $326.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$326.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU18-250DFK
- Zoro # G5594434
- UPC # 00054007013013
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.87 in |
Barrel Inside Dia. | 0.08 in |
Barrel Inside Diameter | 0.8 in |
Mates with Female Width | 0.25 in |
Pad Width | 0.25 in |
Connection Width | 0.25 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Tab Width | 0.187 in |
Mates with Male Tab Width (W') | 0.25 in |
Maximum Insulation Outer Diameter | 0.145 in |
Barrel Length | 0.25 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.87 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/S-10)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NC/1NO (ECN05A1TAA-R63/B)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- 3M Wire Disconnects