Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MVU18-187DFK
Zoro # G5761052
product price: $374.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$374.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU18-187DFK
- Zoro # G5761052
- UPC # 00054007023685
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.085 in |
Maximum Conductor Size | 18 AWG |
Barrel Inside Diameter | 0.085 in |
Minimum Conductor Size | 22 AWG |
Barrel Length | 0.25 in |
Connection Width | 0.187 in |
Maximum Insulation Outer Diameter | 0.145 in |
Mates with Female Width | 0.187 in |
Mates with Male Tab Width (W') | 0.187 in |
Pad Width | 0.187 in |
Tab Width | 0.187 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.78 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- HUBBELL Wall Switch, Gray, 3-Way Type, 1 to 2 HP (CSB315GY)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- 3M Wire Disconnects