Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MNU18-187DFIK
Zoro # G5667496
product price: $568.99
/pk 1000, $0.57/ea
Free Shipping & Returns
$568.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNU18-187DFIK
- Zoro # G5667496
- UPC # 00054007023708
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.81 in |
Barrel Inside Dia. | 0.085 in |
Diameter (D) | 0.23 in |
Mates with Female Width | 0.187 in |
Tab Width | 0.187 in |
Minimum Conductor Size | 22 AWG |
Overall Width | 0.3 in |
Connection Width | 0.187 in |
Overall Diameter | 0.23 in |
Maximum Insulation Outside Diameter | 0.145 in |
Pad Width | 0.187 in |
Barrel Inside Diameter | 0.085 in |
Mates with Male Tab Width (W') | 0.187 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 18 AWG |
Maximum Insulation Outer Diameter | 0.145 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 250V, Blue (HBL4100B9W)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- 3M Wire Disconnects