Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MNGI18-250DFIK
Zoro # G5829135
product price: $655.99
/pk 1000, $0.66/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNGI18-250DFIK
- Zoro # G5829135
- UPC # 00054007695677
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.83 in |
Barrel Inside Dia. | 0.08 in |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.08 in |
Minimum Wire Size | 22 AWG |
Barrel Outside Diameter | 0.145 in |
Maximum Wire Size | 18 AWG |
Tab Width | 0.25 in |
Barrel Length | 0.25 in |
Male Tab Width (W') | 0.250 in |
Mates with Female Width | 0.25 in |
Mates with Male Tab Width (W') | 0.25 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.08 in, Barrel Outside Diameter 0.145 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- 3M Wire Connectors & Disconnects