Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-250DFK
Zoro # G5765803
Free Shipping & Returns
$539.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Wire Range 22 to 18 AWG
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNG18-250DFK
- Zoro # G5765803
- UPC # 00054007023692
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.86 in |
Barrel Inside Dia. | 0.08 in |
Mates with Male Tab Width (W') | 0.25 in |
Tab Width | 0.25 in |
Connection Width | 0.25 in |
Mates with Female Width | 0.25 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Maximum Insulation Outer Diameter | 0.145 in |
Pad Width | 0.25 in |
Barrel Inside Diameter | 0.08 in |
Barrel Length | 0.25 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.86 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Xpert Tone and Probe Kit W/ ABN Clips (811K/6A-BOX)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MVU10-375DFK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- 3M Wire Disconnects