Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-250DFIK
Zoro # G5557081
product price: $691.99
/pk 1000, $0.69/ea
Free Shipping & Returns
$691.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG18-250DFIK
- Zoro # G5557081
- UPC # 00054007022930
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Width | 0.37 Inch |
Dimension E | 0.37 Inch |
Maximum Insulation Outer Diameter | 0.145 in |
Mates with Male Tab Width (W') | 0.25 Inch |
Pad Width | 0.25 Inch |
Diameter | 0.23 Inch |
Barrel Length | 0.25 Inch |
Conductor Sizes | 22 - 18 AWG |
Length | 0.87 Inch |
Tab Width | 0.25 in |
Overall Diameter | 0.23 in |
Overall Width | 0.37 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Connection Width | 0.25 in |
Barrel Inside Diameter | 0.08 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.87 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch (DS420GY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- 3M Wire Connectors & Disconnects