Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-187DFK
Zoro # G5719831
product price: $462.99
/pk 1000, $0.46/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG18-187DFK
- Zoro # G5719831
- UPC # 00054007024057
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.77 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.085 in |
Connection Width | 0.187 in |
Mates with Female Width | 0.187 in |
Maximum Insulation Outer Diameter | 0.145 in |
Diameter (D) | 0.23 in |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.085 in |
Tab Width | 0.25 in |
Overall Diameter | 0.23 in |
Minimum Conductor Size | 22 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Maximum Conductor Size | 18 AWG |
Pad Width | 0.187 in |
Mates with Male Tab Width (W') | 0.187 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.77 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- 3M Wire Disconnects