Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-187DFIK
Zoro # G5597173
Free Shipping & Returns
$748.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNG18-187DFIK
- Zoro # G5597173
- UPC # 00054007118169
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.81 in |
Barrel Inside Dia. | 0.085 in |
Mates with Female Width | 0.187 in |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.085 in |
Overall Diameter | 0.23 in |
Diameter (D) | 0.23 in |
Pad Width | 0.187 in |
Minimum Conductor Size | 22 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Maximum Conductor Size | 18 AWG |
Overall Width | 0.3 in |
Tab Width | 0.187 in |
Mates with Male Tab Width (W') | 0.187 in |
Connection Width | 0.187 in |
Maximum Insulation Outer Diameter | 0.145 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- ENM Hour Meter, LCD, 2-Hole Rectangular (T1120EB)
- 3M Female Disconnect, Red, 22-18AWG, PK250 (MNHU18-250DFIK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- 3M Wire Disconnects