Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK25
Mfr # FDV14-250Q
Zoro # G5187034
product price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Plastic
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FDV14-250Q
- Zoro # G5187034
- UPC # 00051128600061
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Conductor Size | 16 - 14 AWG |
Mates with Female Width | 0.25 Inch |
Barrel Length (Metric) | 6.35 mm |
Overall Length (Metric) | 22.098 mm |
Minimum Conductor Size | 16 AWG |
Maximum Insulation Outer Diameter (Metric) | 3.7 mm |
Overall Length (Imperial) | 0.87 in |
Tab Width | 0.25 |
Mates with Male Tab Width (W') | 0.25 Inch |
Connection Width (Metric) | 6.35 mm |
Pad Width | 0.25 in |
Maximum Insulation Outer Diameter (Imperial) | 0.145 Inch |
Barrel Inside Diameter | 0.08 Inch |
Barrel Length (Imperial) | 0.25 Inch |
Maximum Conductor Size | 14 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Connection Width (Imperial) | 0.25 in |
Description
Female Disconnect, Insulation Color Blue, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.87 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- 3M Wire Disconnects