Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK25
Mfr # FDV14-187Q
Zoro # G5187025
product price: $9.45
/pk 25, $0.38/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FDV14-187Q
- Zoro # G5187025
- UPC # 00051128600054
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.032 in x 0.187 in |
Barrel Inside Dia. | 0.08 in |
Conductor Sizes | 16 - 14 AWG |
Maximum Insulation Outer Diameter | 0.145 Inch |
Barrel Length | 0.25 Inch |
Pad Width | 0.187 Inch |
Mates with Male Tab Width (W') | 0.187 Inch |
Length | 0.78 Inch |
Description
Female Disconnect, Insulation Color Blue, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.87 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 16mm, 1Ft (0130.10.0201)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- 3M Wire Disconnects