Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK1000
Mfr # MNGI14-250DFK
Zoro # G5799001
product price: $518.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Connection Type Crimp
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNGI14-250DFK
- Zoro # G5799001
- UPC # 00054007695707
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.83 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Barrel Size | Standard |
Tab Width | 0.25 in |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.076 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Outside Diameter | 0.145 in |
Barrel Length | 0.25 in |
Mates with Female Width | 0.25 in |
Mates with Male Tab Width (W') | 0.25 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.076 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1019" Diameter, 60 Volts (10STRGREGPT25)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- 3M Female Disconnect, Red, 22-18AWG, PK250 (MNHU18-250DFIK)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Wire Disconnects